Shop All Butterfly Valves
Georg Fischer
Butterfly Valve, Polypropylene, 3 In
Mfr # 167567024
Zoro # G4651491
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Polypropylene
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 167567024
- Zoro # G4651491
- Country of Origin Switzerland
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 19/64 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Polypropylene |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Liner Material | Polypropylene |
Disc Material | Polypropylene |
Standards | ISO |
Temp. Range | 14 to 176 Degrees F |
Valve Body Material | Polypropylene |
Series | 567 |
Description
Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 14 to 176 Degrees F, Liner Material Polypropylene, Disc Material Polypropylene, Handle Type Lever, Bolt Circle Dia. 6 19/64 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 50 ft Length, Type ACR (D 22050P)
- PARKER Pleated Filter Cartridge, 70 gpm, 0.2 Micron, 2-3/4" O.D., 10 in H (PG-10110-002-01)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-38NL)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 10 (4381008650)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- GEORG FISCHER Butterfly Valve, PVC, 4 In (161567005)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 4 In (ML-233E 4)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322096440)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- Georg Fischer Butterfly Valves