Shop All Butterfly Valves
Georg Fischer
Butterfly Valve, Polypropylene, 2 In
Mfr # 167567022
Zoro # G4704822
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Polypropylene
- Pipe Size 2 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 167567022
- Zoro # G4704822
- Country of Origin Switzerland
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Bolt Circle Dia. | 4 29/32 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Polypropylene |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Temp. Range | 14 to 176 Degrees F |
Liner Material | Polypropylene |
Disc Material | Polypropylene |
Standards | ISO |
Valve Body Material | Polypropylene |
Series | 567 |
Description
Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 14 to 176 Degrees F, Liner Material Polypropylene, Disc Material Polypropylene, Handle Type Lever, Bolt Circle Dia. 4 29/32 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Anti-Rupture Sillcock (19P-8)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918107)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P810)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-64)
- GEORG FISCHER Butterfly Valve, PVC, 4 In (161567005)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze (BB2-350 1 1/2)
- HAYWARD FLOW CONTROL Butterfly Valve, 2-1/2", PVC/EPDM, Lever Handle (BYCS1025E1LGA)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- Georg Fischer Butterfly Valves