Shop All Butterfly Valves
Georg Fischer
Butterfly Valve, Polypropylene, 2-1/2 In
Mfr # 167567023
Zoro # G4667476
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Polypropylene
- Pipe Size 2 1/2 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 167567023
- Zoro # G4667476
- Country of Origin Switzerland
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 5 45/64 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Polypropylene |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Disc Material | Polypropylene |
Standards | ISO |
Temp. Range | 14 to 176 Degrees F |
Liner Material | Polypropylene |
Valve Body Material | Polypropylene |
Series | 567 |
Description
Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 14 to 176 Degrees F, Liner Material Polypropylene, Disc Material Polypropylene, Handle Type Lever, Bolt Circle Dia. 5 45/64 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 300/400 Amp Hot-Shot, Pipe Thawing Machine w/ 2 20' #1 Cables & Clamps (HS-400)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX1)
- GOURMETIER 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Nickel (GS8288DL)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307005420)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- GEORG FISCHER Butterfly Valve, PVC, 4 In (161567005)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- CHICAGO VALVES AND CONTROLS 5", Butterfly Valve, Wafer, Ductile Iron Body (55W2611050)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 2 In NPT (BB-SCS02 2)
- BONOMI Electric Actuated, Buttrfly, 10", NSF, 110AC (EN501S-003-10)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- Georg Fischer Valves