Shop All Check Valves
Georg Fischer
3/8" Threaded Socket CPVC/EPDM Spring Check Valve
Mfr # 163562101
Zoro # G4653512
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type Socket/Thread x Socket/Thread
- Connection Socket/Threaded
- Body Material CPVC
- Max. Temp. - Valves 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 163562101
- Zoro # G4653512
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Pipe or Tube Size - Check Valves | 3/8 in |
Size | 3/8" |
Length | 4 1/8 in |
Overall Height | 1 31/32 in |
Width | 1 31/32 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves CPVC, EPDM, Pipe or Tube Size 3/8 in, Connection Type Socket/Threaded x Socket/Threaded, Cracking Pressure 2.000 to 3.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 210 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel, Application - Valves General Purpose, Length 4 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/8" Wall (222-AC23838)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- THRIFCO PLUMBING Nylon 5/8 Barb Elbow (9429375)
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve (161562107)
- GEORG FISCHER 1-1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562106)
- GEORG FISCHER 1/2" Threaded Socket CPVC/EPDM Spring Check Valve (163562102)
- GEORG FISCHER 2" Threaded Socket CPVC/EPDM Spring Check Valve (163562107)
- GEORG FISCHER 1" Threaded Socket PVC/EPDM Spring Check Valve (161562104)
- GEORG FISCHER 1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562102)
- ECO-FLO Check Valve, 1", Brass (EFCV100)
- Georg Fischer Valves