Shop All Check Valves
Georg Fischer
3/4" Threaded Socket PVC/EPDM Spring Check Valve
Mfr # 161562103
Zoro # G4682386
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Socket/Thread x Socket/Thread
- Connection Socket/Threaded
- Body Material PVC
- Connection Type - Check Valves Socket/Threaded x Socket/Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 161562103
- Zoro # G4682386
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Overall Height | 2-9/32" |
Length | 121mm |
Size | 3/4" |
Pipe or Tube Size - Check Valves | 3/4 in |
Width | 58mm |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Socket/Threaded x Socket/Threaded, Cracking Pressure 2.000 to 3.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel, Application - Valves General Purpose, Length 4 49/64 in, Width 2 9/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- VIEGA Viega ProPress di-electric union, 1/2" x 1/2" (79155)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 62 18)
- ANVIL 3/4" x 3/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038203)
- GEORG FISCHER 1-1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562106)
- GEORG FISCHER 1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562102)
- GEORG FISCHER 1/2" Threaded Socket CPVC/EPDM Spring Check Valve (163562102)
- GEORG FISCHER 1" Threaded Socket PVC/EPDM Spring Check Valve (161562104)
- GEORG FISCHER 3/8" Threaded Socket CPVC/EPDM Spring Check Valve (163562101)
- GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve (161562107)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE005)
- Georg Fischer Check Valves