Shop All Check Valves
Georg Fischer
3/4" Threaded Socket CPVC/EPDM Spring Check Valve
Mfr # 163562103
Zoro # G4670303
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Socket/Thread x Socket/Thread
- Connection Socket/Threaded
- Body Material CPVC
- Material of Construction CPVC and EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 163562103
- Zoro # G4670303
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Pipe or Tube Size - Check Valves | 3/4" |
Length | 121mm |
Overall Height | 2-9/32" |
Width | 58mm |
Size | 3/4" |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves CPVC, EPDM, Pipe or Tube Size 3/4 in, Connection Type Socket/Threaded x Socket/Threaded, Cracking Pressure 2.000 to 3.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 210 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel, Application - Valves General Purpose, Length 4 49/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Restricted Rgd/Swg Spout (GN8ARSJKABCP)
- ZORO SELECT Stop and Waste Valve, Brass, IPS, 1/2 in. (105-103NL)
- MILWAUKEE TOOL 3/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655M)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- GEORG FISCHER 1-1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562106)
- GEORG FISCHER 2" Threaded Socket CPVC/EPDM Spring Check Valve (163562107)
- GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve (161562107)
- GEORG FISCHER 1/2" Threaded Socket CPVC/EPDM Spring Check Valve (163562102)
- GEORG FISCHER 3/8" Threaded Socket CPVC/EPDM Spring Check Valve (163562101)
- GEORG FISCHER 1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562102)
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- Georg Fischer Valves