Shop All Ball Valves
Georg Fischer
3" Flanged CPVC Ball Valve Inline True Union
Mfr # 163546589
Zoro # G4355827
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material CPVC
- Body Style Inline True Union
- Ball Valve Basic Body Material Plastic
- Ball Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 163546589
- Zoro # G4355827
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 13.5" |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Surface, Chrome, White (WH458-CSH)
- COOL KITCHEN 4 x 1 in. Snap Clamp ABS, 10PK (CO54348)
- MOEN Handle Insert Kit (100242)
- ZORO SELECT End Cap, 2 In, Polyethylene (153968011)
- GEORG FISCHER 1" PVC Ball Valve True Union (161.546.354)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010601)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-5)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- ZORO SELECT Ball Valve, 1-1/4", 304, FP 800, 2pcs (4373001060)
- HAM-LET Ball Valves, 6 mm Pipe, 3-Port Port (H-800S-SS-L-6MM-T)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75-T)
- Georg Fischer Valves