Shop All Check Valves
Georg Fischer
2" Threaded Socket CPVC/EPDM Spring Check Valve
Mfr # 163562107
Zoro # G4664685
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Socket/Thread x Socket/Thread
- Connection Socket/Threaded
- Body Material CPVC
- Pipe or Tube Size - Check Valves 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 163562107
- Zoro # G4664685
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 2" |
Pipe or Tube Size - Check Valves | 2 in |
Overall Height | 4 7/8 in |
Size | 2" |
Width | 4 7/8 in |
Length | 7 13/64 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves CPVC, EPDM, Pipe or Tube Size 2 in, Connection Type Socket/Threaded x Socket/Threaded, Cracking Pressure 2.000 to 3.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 210 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel, Application - Valves General Purpose, Length 7 13/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" Flare Tee Pipe Fitting; Brass (F44-12)
- KOHLER Solenoid Valve Kit (1077813)
- DANCO Faucet Bibb Seat, Brass, For Central and Rheum Faucet (30006E)
- PRIME-LINE Basket Strainer Assembly, Fits 3-1/2 in. to 4 in., Stainless Steel (RP32173OR)
- GEORG FISCHER 3/4" Threaded Socket CPVC/EPDM Spring Check Valve (163562103)
- GEORG FISCHER 3/8" Threaded Socket CPVC/EPDM Spring Check Valve (163562101)
- GEORG FISCHER 1-1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562106)
- GEORG FISCHER 1/2" Threaded Socket CPVC/EPDM Spring Check Valve (163562102)
- GEORG FISCHER 1" Threaded Socket PVC/EPDM Spring Check Valve (161562104)
- GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve (161562107)
- ZORO SELECT 1" Solder Brass Swing Check Valve (10F330)
- Georg Fischer Valves