Shop All Check Valves
Georg Fischer
1/2" Threaded Socket PVC/EPDM Spring Check Valve
Mfr # 161562102
Zoro # G4695363
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Socket/Thread x Socket/Thread
- Connection Socket/Threaded
- Body Material PVC
- Mounting Position Vertical or Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 161562102
- Zoro # G4695363
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Width | 50mm |
Length | 105mm |
Overall Height | 1-31/32" |
Pipe or Tube Size - Check Valves | 1/2 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Socket/Threaded x Socket/Threaded, Cracking Pressure 2.000 to 3.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel, Application - Valves General Purpose, Length 4 1/8 in, Width 1 31/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD PVC Pipe Cutter, Ratcheting, 1 To 1-5/8 In (1YNA6)
- MIDLAND METAL Ball Valve, Mini, 14 Nominal, MNPT, 200 psi WOG, 20 to 250 deg F, Media Gas, Oil and Water, Leve (944109)
- ZORO SELECT Lead Free Brass Adapter, MNPT x FNPT, 3/8" Pipe Size (706120-0606)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 6 In L (245-00086306000)
- GEORG FISCHER 2" Threaded Socket CPVC/EPDM Spring Check Valve (163562107)
- GEORG FISCHER 1-1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562106)
- GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve (161562107)
- GEORG FISCHER 1/2" Threaded Socket CPVC/EPDM Spring Check Valve (163562102)
- GEORG FISCHER 3/8" Threaded Socket CPVC/EPDM Spring Check Valve (163562101)
- GEORG FISCHER 1" Threaded Socket PVC/EPDM Spring Check Valve (161562104)
- ZURN Dual Check Valve 1Ufx1F-700 (1UFX1F-700)
- Georg Fischer Check Valves