Shop All Check Valves
Georg Fischer
1/2" Threaded Socket CPVC/EPDM Spring Check Valve
Mfr # 163562102
Zoro # G4664231
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Socket/Thread x Socket/Thread
- Connection Socket/Threaded
- Body Material CPVC
- Mounting Orientation - Check Valves Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 163562102
- Zoro # G4664231
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Overall Height | 1-31/32" |
Size | 1/2" |
Width | 97mm |
Length | 164mm |
Pipe or Tube Size - Check Valves | 1/2 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves CPVC, EPDM, Pipe or Tube Size 1/2 in, Connection Type Socket/Threaded x Socket/Threaded, Cracking Pressure 2.000 to 3.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 210 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel, Application - Valves General Purpose, Length 4 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Filter Housing, Water, 3/4" NPT Horizonal (5592001)
- KOHLER Elate 18" Towel Bar (27286-BN)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-72N)
- GEORG FISCHER 1-1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562106)
- GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve (161562107)
- GEORG FISCHER 2" Threaded Socket CPVC/EPDM Spring Check Valve (163562107)
- GEORG FISCHER 3/4" Threaded Socket CPVC/EPDM Spring Check Valve (163562103)
- GEORG FISCHER 1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562102)
- GEORG FISCHER 3/8" Threaded Socket CPVC/EPDM Spring Check Valve (163562101)
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV125)
- Georg Fischer Check Valves