Shop All Check Valves
Georg Fischer
1" Threaded Socket CPVC/EPDM Spring Check Valve
Mfr # 163562104
Zoro # G4649863
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket/Thread x Socket/Thread
- Connection Socket/Threaded
- Body Material CPVC
- Max. Temp. - Valves 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 163562104
- Zoro # G4649863
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 1" |
Length | 5 15/64 in |
Pipe or Tube Size - Check Valves | 1 in |
Overall Height | 2 11/16 in |
Size | 1" |
Width | 2 11/16 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves CPVC, EPDM, Pipe or Tube Size 1 in, Connection Type Socket/Threaded x Socket/Threaded, Cracking Pressure 2.000 to 3.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 210 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel, Application - Valves General Purpose, Length 5 15/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tresham Comfort Height Skirted One, Gravity Flush, Floor Mounted Mount, Elongated, Black (3981-7)
- KOHLER Urinal Strainer, Replacement (GP1211759)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722567)
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve (161562107)
- GEORG FISCHER 3/8" Threaded Socket CPVC/EPDM Spring Check Valve (163562101)
- GEORG FISCHER 1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562102)
- GEORG FISCHER 3/4" Threaded Socket CPVC/EPDM Spring Check Valve (163562103)
- GEORG FISCHER 1/2" Threaded Socket CPVC/EPDM Spring Check Valve (163562102)
- GEORG FISCHER 1" Threaded Socket PVC/EPDM Spring Check Valve (161562104)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- Georg Fischer Valves