Shop All Pneumatic Ball Valves
Georg Fischer
1" PVC Pneumatic Actuated Ball Valve
Mfr # 199.233.375
Zoro # G3292147
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material PVC
- Ball Valve Basic Body Material Plastic
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 199.233.375
- Zoro # G3292147
- Country of Origin Switzerland
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | PVC |
Ball Valve Basic Body Material | Plastic |
Ball Valve Product Group | Actuated |
Item | CPVC/Vit Pnu Act Tu B Vlv 1 S |
Description
CPVC/Vit Pnu Act Tu B Vlv 1 S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 5/16 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS145-25K)
- BOSTON GEAR Coupling, Rubber Insert (XFCR15)
- POWERDRIVE Flat Face Idler, O D 1-3/4 In (N1D05F)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/4"-18 Thread (707001-0804)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/4 Inch NPT Male (VT4)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- FESTO Ball Valve VAPB-3/4-F-40-F03 (VAPB-3/4-F-40-F03)
- FESTO Ball Valve QHS-QS-6 (QHS-QS-6)
- INTERSTATE PNEUMATICS Brass Ball Valve 1 Inch x 1 Inch NPT Female, WP 600 PSI (VB16)
- INTERSTATE PNEUMATICS Assembly 1/4 Inch MPT Mini Ball Drain Valve - Brass (VP40B)
- Georg Fischer Pneumatic Valves