Shop All Ball Valves
Georg Fischer
1" CPVC True Union Ball Valve
Mfr # 163.546.354
Zoro # G0601408
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material CPVC
- Body Style True Union
- Ball Valve Basic Body Material Plastic
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 163.546.354
- Zoro # G0601408
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.24 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 2.28 in |
Nominal Valve Size | 1 in |
Handle Height | 2.87 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-090-BLU-0100)
- TUDOR KS3108TAL Wall Mount Pot Filler Kitchen Faucet (KS3108TAL)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467)
- CAMCO Drain Pan Tankless W/Pvc Fitng (11470)
- GEORG FISCHER 1" PVC Ball Valve True Union (161.546.354)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged SS Ball Valve Inline, API 607 FIRESAFE (FS8266RTM1020)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-67)
- LEGEND VALVE 1" S-1002 NO LEAD BALL VALVE (101-085NL)
- ASAHI 1" Thread PVC Ball Valve 2-Way (2511010)
- Georg Fischer Ball Valves