Shop All Check Valves
Georg Fischer
1-1/2" Threaded Socket PVC/EPDM Spring Check Valve
Mfr # 161562106
Zoro # G4682535
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Socket/Thread x Socket/Thread
- Connection Socket/Threaded
- Body Material PVC
- Seal Material - Check Valves EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 161562106
- Zoro # G4682535
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Height | 3 53/64 in |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Width | 3 53/64 in |
Size | 1 1/2" |
Length | 6 15/32 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Socket/Threaded x Socket/Threaded, Cracking Pressure 2.000 to 3.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel, Application - Valves General Purpose, Length 6 15/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Tmt1Ln Valvecover Set1.28Gpf Brass (THU3026)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007130)
- LESSO AMERICA Lesso P-Trap with Union Joint, 1-1/2 in, Hub x Hub, ABS, Black (LN708P-015)
- DURA FAUCET RV SHOWER HEAD & HOSE - WHITE (DF-SA130-WT)
- GEORG FISCHER 2" Threaded Socket CPVC/EPDM Spring Check Valve (163562107)
- GEORG FISCHER 1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562102)
- GEORG FISCHER 3/4" Threaded Socket CPVC/EPDM Spring Check Valve (163562103)
- GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve (161562107)
- GEORG FISCHER 1/2" Threaded Socket CPVC/EPDM Spring Check Valve (163562102)
- GEORG FISCHER 1" Threaded Socket PVC/EPDM Spring Check Valve (161562104)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (508 1-1/2)
- Georg Fischer Valves