Shop All Toys & Games
Geomag
Mechanics Motion, Magnetic Gears, Recycled Plastic, 96 Pieces Per Set
Mfr # 767
Zoro # G505651292
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene(Magnetic Bars), steel(Spheres )
- Color Green, White, Orange
- Recommended Grade Grade 2+
- Recommended Age 7+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geomag
- MFR # 767
- Zoro # G505651292
- UPC # 871772007678
- Country of Origin Switzerland
- Category Toys & Games
Details
Material | Polypropylene(Magnetic Bars), steel(Spheres ) |
Color | Green, White, Orange |
Recommended Grade | Grade 2+ |
Recommended Age | 7+ years |
Number of Pieces | 96 |
Theme | Magnetic Gears |
Description
Made with recycled plastic, Geomag Mechanics Motion Gears Recycled 96 pieces combine the force of magnetism with mechanical construction. Geomag Mechanics Motion Compass 96 pieces stimulate children's creativity, inventiveness and a hands-on approach to problem-solving. In addition to magnetic rods and steel spheres, Geomag Mechanics adds mechanical elements within the construction platform that allows for expanded play possibilities. Structures rotate by triggering chain reactions using magnetic attraction and repulsion. STEM.org authenticated toy that helps in the development of creativity, fine motor skills in addition to stimulating imaginative play and curiosity through the science of magnetic construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Bound Notebook, Uni, 4-3/4in. x 7-1/2in. (770F)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 8", Kraft, 25/Bundle (55VH66)
- SHURTAPE Filament Tape, 24mm x 55m, 4.8 mil, PK36 (GS 490)
- ROARING SPRING Case of Spiral Steno Pads, 6"x9", Gregg Ruled, 80 Sheets, Snag Proof Wire, Stiff Board Covers (12102cs)
- GEOMAG Supercolor Panels, Recycled Plastic, 35 Pieces Per Set (377)
- GEOMAG Mechanics Gravity, Vertical Motor, Recycled Plastic, 183 Pieces Per Set (764)
- GEOMAG Magicubes Full Color Try Me, Recycled Plastic, 16 Pieces Per Set (067)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- GEOMAG Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set (763)
- GEOMAG Magicube™ 27 Piece Multicolored Free Building Set (128)
- DISNEY Five Second Rule, Disney Edition (7467)
- Geomag Toys & Games