Shop All Toys & Games
Geomag
Mechanics Gravity, Vertical Motor, Recycled Plastic, 183 Pieces Per Set
Mfr # 764
Zoro # G705651214
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene(Magnetic Bars), steel(Spheres )
- Color Green, White, Orange
- Recommended Age 8+ years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geomag
- MFR # 764
- Zoro # G705651214
- UPC # 871772007647
- Country of Origin Switzerland
- Category Toys & Games
Details
Material | Polypropylene(Magnetic Bars), steel(Spheres ) |
Color | Green, White, Orange |
Recommended Age | 8+ years |
Recommended Grade | Grade 3+ |
Theme | Vertical Motor |
Description
Made with recycled plastic, Geomag Mechanics Gravity Vertical Motor Recycled 183 piece construction platform combines the force of magnetism with mechanical construction. Geomag Mechanics Gravity Vertical Motor Recycled 183 pieces stimulate children's creativity, inventiveness and a hands-on approach to problem-solving and will introduce the concepts of an interactive gravity moto. In addition to magnetic rods and steel spheres, Geomag Mechanics Gravity adds mechanical elements within the construction platform that allows for expanded play possibilities. STEM.org authenticated toy that helps in the development of creativity, fine motor skills in addition to stimulating imaginative play and curiosity through the science of magnetic construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100032440)
- LUXOR 36"W x 48"H Double-Sided Magnetic Whiteboard (MB3648WW)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- BOSTITCH Stapler, Heavy Duty, 130 Sheet, Black (BOSB310HDS)
- GEOMAG Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set (763)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- GEOMAG Mechanics Gravity, Elevator Circuit, Recycled Plastic, 207 Pieces Per Set (765)
- GEOMAG PRO-L Masterbox, 388 Pieces Per Set (194)
- GEOMAG Magicube™ 27 Piece Multicolored Free Building Set (128)
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- MELISSA & DOUG Mine to Love Travel Time Play Set, Doll Accessories (31707)
- Geomag Toys & Games