Shop All Toys & Games
Geomag
Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set
Mfr # 763
Zoro # G905651250
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene(Magnetic Bars), steel(Spheres )
- Color Green, White, Orange
- Recommended Age 8+ years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geomag
- MFR # 763
- Zoro # G905651250
- UPC # 871772007630
- Country of Origin Switzerland
- Category Toys & Games
Details
Material | Polypropylene(Magnetic Bars), steel(Spheres ) |
Color | Green, White, Orange |
Recommended Age | 8+ years |
Recommended Grade | Grade 3+ |
Theme | Loops and Turns |
Description
Made with recycled plastic, Geomag Mechanics Gravity Loops & Turns Recycled 130 piece construction platform combines the force of magnetism with mechanical construction. Geomag Mechanics Gravity Loops & Turns Recycled 130 pieces stimulate children's creativity, inventiveness and a hands-on approach to problem-solving and will introduce the concepts of an interactive magnetic marble run and a cannon mechanism. In addition to magnetic rods and steel spheres, Geomag Mechanics Gravity adds mechanical elements within the construction platform that allows for expanded play possibilities. STEM.org authenticated toy that helps in the development of creativity, fine motor skills in addition to stimulating imaginative play and curiosity through the science of magnetic construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12"Dsa-546:Yellow Pk (5110-100)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- XSTAMPER "Completed" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2026)
- AVERY DENNISON Avery, Print-To-The-Edge True Print Business Cards, Inkjet, 2x3 1/2, Wht, 160/pk (8869)
- GEOMAG Magicube™ 27 Piece Multicolored Free Building Set (128)
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- GEOMAG Mechanics Gravity, Vertical Motor, Recycled Plastic, 183 Pieces Per Set (764)
- GEOMAG Mechanics Gravity, Elevator Circuit, Recycled Plastic, 207 Pieces Per Set (765)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- GEOMAG Magicubes Full Color Try Me, Recycled Plastic, 64 Pieces Per Set (069)
- POWER BLOX Power Blox PB0125 Flashing Frenzy Wireless Circuit Building Set (PB0125)
- Geomag Toys & Games