Shop All Toys & Games
Geomag
Magicubes Shapes, Animals, Recycled Plastic, 9 Pieces Per Set
Mfr # 201
Zoro # G705651177
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene(Magnetic Cubes)
- Recommended Age 1-5 years
- Recommended Grade Grade PK-K
- Theme Animals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geomag
- MFR # 201
- Zoro # G705651177
- UPC # 871772002017
- Country of Origin Switzerland
- Category Toys & Games
Details
Material | Polypropylene(Magnetic Cubes) |
Color | Blue, Light Blue, Yellow, Orange |
Recommended Age | 1-5 years |
Recommended Grade | Grade PK-K |
Theme | Animals |
Description
Made with 100% recycled plastic, Magicube Magnetic Building Blocks 9 pieces will allow your toddler to build different shapes, color combinations and 3D structures using Geomag Magicubes that are uniquely designed to connect on all sides. Includes four block shapes allowing toddlers to build a large assortment of construction projects! This set contains 9 magnetic blocks in four shapes. STEM.org authenticated Magicubes help in the development of creativity, fine motor skills in addition to stimulating imaginative play and curiosity through the science of magnetic construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pocket, Plstc, Insrt, 4X9, Cr Pk (OXF65049)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- TICONDEROGA Erasable Colored Pencils, 2.6mm, 2B #1, Carmine Red Lead/Barrel, PK12 (14259)
- SENTRY SAFE CASH BOX KEYED STEEL BLK (CB12ENGHRO)
- GEOMAG Supercolor Panels, Recycled Plastic, 35 Pieces Per Set (377)
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- GEOMAG PRO-L Masterbox, 388 Pieces Per Set (194)
- GEOMAG Mechanics Gravity, Vertical Motor, Recycled Plastic, 183 Pieces Per Set (764)
- GEOMAG Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set (763)
- GEOMAG Mechanics Gravity, Elevator Circuit, Recycled Plastic, 207 Pieces Per Set (765)
- THE OP SCRABBLE®: World of Harry Potter Board Game (SC010400)
- Geomag Toys & Games