Shop All Toys & Games
Geomag
Magicubes Full Color Try Me, Recycled Plastic, 64 Pieces Per Set
Mfr # 069
Zoro # G105651203
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Blue, Green, Yellow
- Material Polypropylene(Magnetic Cubes)
- Recommended Age 1-5 years
- Recommended Grade Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geomag
- MFR # 069
- Zoro # G105651203
- UPC # 871772000693
- Country of Origin Switzerland
- Category Toys & Games
Details
Color | Red, Blue, Green, Yellow |
Material | Polypropylene(Magnetic Cubes) |
Recommended Age | 1-5 years |
Recommended Grade | Grade PK-K |
Number of Pieces | 64 |
Description
The Try Me line not only offers you the opportunity to actually try out the magnetism in Magicube, but invites you into the world of constructions made with our magnetic cubes, all by Geomag. Our new cubes are made with 100% recycled plastic, ensuring the construction toy world is even more respectful of our planet. Each set includes 64 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- BIC Pen, Velocity, Be, PK36 (VLG361-BLU)
- SURTEK Acrylic Tan Packing Tape 2 X 50M (138037)
- OPTIMA SCALES Optima Scales OP-916-4x4-10 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 10K lb. x 1 lb. (OP-916-4x4-10)
- GEOMAG Magicubes Full Color Try Me, Recycled Plastic, 16 Pieces Per Set (067)
- GEOMAG PRO-L Masterbox, 388 Pieces Per Set (194)
- GEOMAG Magicube Classroom Set Bulk Pack, 128 Blocks (158)
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- GEOMAG Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set (763)
- GEOMAG Supercolor Panels, Recycled Plastic, 35 Pieces Per Set (377)
- GENERAL HYDROPONICS Maxigro Plntfood 2.2Lb (HGC718301)
- Geomag Toys & Games