Shop All Toys & Games
Geomag
Magicubes Full Color Try Me, Recycled Plastic, 16 Pieces Per Set
Mfr # 067
Zoro # G205651288
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene(Magnetic Cubes)
- Color Red, Blue, Green, Yellow
- Recommended Grade Grade PK-K
- Recommended Age 1-5 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geomag
- MFR # 067
- Zoro # G205651288
- UPC # 871772000679
- Country of Origin Switzerland
- Category Toys & Games
Details
Material | Polypropylene(Magnetic Cubes) |
Color | Red, Blue, Green, Yellow |
Recommended Grade | Grade PK-K |
Recommended Age | 1-5 years |
Number of Pieces | 16 |
Description
The Try Me line not only offers you the opportunity to actually try out the magnetism in Magicube, but invites you into the world of constructions made with our magnetic cubes, all by Geomag. Our new cubes are made with 100% recycled plastic, ensuring the construction toy world is even more respectful of our planet. Each set includes 16 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Film 22" x 500 ft., PVC (5ZZ46)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK12 (13601)
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 8 Rolls (K9026-8)
- GEOMAG Magicubes Full Color Try Me, Recycled Plastic, 64 Pieces Per Set (069)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- GEOMAG Magicube Classroom Set Bulk Pack, 128 Blocks (158)
- GEOMAG PRO-L Masterbox, 388 Pieces Per Set (194)
- GEOMAG Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set (763)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- Geomag Toys & Games