Shop All Certificates & Awards
Geographics
Parchment Paper Certificates, 8-1/2 x 11, Blue Royalty Border, PK50
Mfr # 22901
Zoro # G4582801
product price: $9.49
/pk 50, $0.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 8.5"
- Width 11"
- For Use With Geographics® 20014
- Weight 0.712 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geographics
- MFR # 22901
- Zoro # G4582801
- UPC # 82032229017
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 8.5" |
Width | 11" |
Details
Color | Blue |
For Use With | Geographics® 20014 |
Weight | 0.712 lbs |
Description
Geographics® Parchment Paper Certificates, 8-1/2 x 11, Blue Royalty Border, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Blue Permanent Marker, Twin Tip, 12 PK (32003)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- FISKARS Scissors, 4 in., SS, Fabrics and Upholstery (198080-1006)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle (11A752)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- GEOGRAPHICS Certificate, Premium, 25Pk, Be Pk (GEO39087)
- GEOGRAPHICS Paper, Certificate, Gold, PK12 (44407)
- GEOGRAPHICS Certificate, Premium, Blue, PK15 (47849)
- GEOGRAPHICS Parchment Paper Certificates, 8.5 x 11, Natural Diplomat Border, PK50 (21015)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gd Pk (GEO39451)
- HARLEY QUINN Harley Quinn 805435 Harley Quinn Gun Pose Sticker (805435)
- Geographics Certificates & Awards