Geographics GEO47829 Gold Foil Certificate; 15 Per Pack
Mfr # GEO47829
Zoro # G203955647
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geographics
- MFR # GEO47829
- Zoro # G203955647
- UPC # 71064478296
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Elegantly designed certificate features a gold foil-enhanced border for a graceful way to present an award or recognition certificate. Premium-weight ivory paper will not discolor over time for long-lasting display. iClick 'n Print online design center offers a large collection of templates for fast, easy customization. Certificate is compatible with laser printers and inkjet printers for professional-quality results.
Features- Pack of 15
- Weight: 1.625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 15 3/4 x 12 x 6'' White Tray Counter Display, 10PK (MDIS101)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- SCOTCH Shipping Tape, w/Dispensers, Box Lock, 1.88"x22.2 yd, 6/PK, CL 6PK (MMM1956)
- ACCUFORM SHIPPING LABEL FRAGILE 4 in x 4 in UNIT OF MSL226 (MSL226)
- GEOGRAPHICS Geographics GEO47849 Drama Blue Border Blank Certificates; 15 Per Pack (GEO47849)
- BORDETTE Decorative Border, Sunset Gold, 2.25in x 50ft, PK6 (P0037076)
- REPLOGLE GLOBES Replogle Globes® The Franklin Globe (31501)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- TREND ENTERPRISES Descriptive Words Learning Chart, 17in x 22in (T38282)
- SCHOLASTICS TEACHER Scholastic Teaching Resources Sc-553076 Place Value System Bb Set (SC-553076)
- DOWLING MAGNETS Magnetic Demonstration Number Line, -10 to 120 (732155)
- Geographics Bulletin Board & Classroom Decorations