Shop All Poster & Presentation Boards
Geographics
Geographics GEO27367 24 x 36 in. Too Cool Tri-Fold Poster Board; White
Mfr # 27367B
Zoro # G403784160
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geographics
- MFR # 27367B
- Zoro # G403784160
- UPC # 71064273679
- Country of Origin United States
- Category Poster & Presentation Boards
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Dual-hinge technology allows for two usable display surfaces
- Works well with paints, adhesives and markers
- Great for school projects and business presentations
- Color: White
- Material: Corrugate
- Type: Display
- Size: 24 x 36 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Dual-Layer Roll, 1/16"x24"x50ft, Dk Blue (66204)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK12 (13601)
- SHARPIE Paint Marker, Fine Tip, White Color Family, Paint, 12 PK (35543)
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 2 (BAP5-4)
- GEOGRAPHICS Galaxy, Gold, Frame, Posterboa Pk (GEO24450B)
- GEOGRAPHICS Project Board, 36"x48", Tri-Fold, 6/CT, White PK (GEO26790)
- ROOMFACTORY Bazic 22" X 28" Magenta Poster Board Case of 25 (RO975916)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply White Project Board Bulk, PK10 (30046-10)
- PACON Pacon, Heavyweight Tagboard, 12 X 9, White, 100PK (5211)
- PACON Pacon® 4-Ply Railroad Board, White, 22" x 28", PK25 (P104159)
- PACON UCreate™ Plastic Poster Board, Clear, 22" x 28", PK25 (MMK04714)
- Geographics Poster & Presentation Boards