Shop All Document Holders
Geographics
Certificate/Document Cover, 12 1/2 x 9 3/4, Metallic Gray, PK6
Mfr # 47400
Zoro # G4141619
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80 lb. Linen Stock
- Color Gray Metallic
- Width 12.5"
- Height 9.75"
- Weight 0.646 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geographics
- MFR # 47400
- Zoro # G4141619
- UPC # 71064474007
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12.5" |
Height | 9.75" |
Size | Assorted |
Insert Size | 8.5 x 11; 8 x 10; A4 |
Details
Item | Document Holders |
Material | 80 lb. Linen Stock |
Color | Gray Metallic |
Weight | 0.646 lbs |
Description
Geographics® Certificate/Document Cover, 12 1/2 x 9 3/4, Metallic Gray, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (3450-9)
- ADAM EQUIPMENT Moisture Analyzer 200g Capacity, 0.01g Readability (PMB 202)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Yellow, PK10 (UNV10314)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Red (15A903)
- GEOGRAPHICS Document Cover, Tree Free, 8-3/4"Wx11-1/4"Lx1/4"H, Black (GEO49029)
- GEOGRAPHICS Document Cover, Tree Free, 8-3/4"Wx11-1/4"Lx1/4"H, Gray (GEO49114)
- GEOGRAPHICS Certificate, Document Cover, 12-1/2"x9-3/4", 6/PK, Metallic Gray PK (GEO47400)
- SMEAD Smead Ultracolor Expandable Poly String Tie Envelopes, Top Load, 8-1/2"W x 11"H, Red, 5/Pack (89547)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- EVA-DRY/MOMENTUM SALES & MKTG Dacasso a3442 Chocolate Brown Leather Passport Holder (a3442)
- GENUINE JOE Cleaning Pad HolderLight Gray (GJO20060)
- Geographics Document Holders