Shop All Certificates & Awards
Geographics
Certificate, Traditnl, Gld Fl, PK100
Mfr # 47833
Zoro # G9324215
product price: $76.95
/pk 100, $0.77/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 11 in
- Width 8.5 in
- Post Consumer Waste 0.3
- Basis Weight 24 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geographics
- MFR # 47833
- Zoro # G9324215
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 11 in |
Width | 8.5 in |
Details
Item | Certificate,Traditnl,Gld Fl,PK100 |
Color | Gold |
Post Consumer Waste | 0.3 |
Basis Weight | 24 lb |
Recycled | Yes |
Print Technology | Laser, Inkjet |
Recycled Content | 0.5 |
Description
Certificate,Traditnl,Gld Fl,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scissors, 8 In, Blk Soft Grip Handle (2WFX2)
- OFFICEMATE TRAY, LTR, RCYCL, BLK, 6PK (OIC26212)
- SCOTCH Postal Wrapping Paper, Brown (MMM7900)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle (55VJ14)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- GEOGRAPHICS Parchment Paper Certificates, 8.5 x 11, Natural Diplomat Border, PK50 (21015)
- GEOGRAPHICS Paper, Certificate, Gold, PK12 (44407)
- GEOGRAPHICS Parchment Paper Certificates, 8-1/2 x 11, Blue Royalty Border, PK50 (22901)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gd Pk (GEO39451)
- GEOGRAPHICS Certificate, Premium, 25Pk, Be Pk (GEO39087)
- SOLID STORAGE SUPPLIES Certificate Holder- 12-1/2 x 9-3/4- Dark Blue, 5PK (SO195417)
- Geographics Certificates & Awards