Shop All Certificates & Awards
Geographics
Certificate, Traditnl, Blue, PK100
Mfr # 47832
Zoro # G9324419
product price: $23.65
/pk 100, $0.24/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 8.5 in
- Length 11 in
- Print Technology Laser, Inkjet
- Recycled Content 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geographics
- MFR # 47832
- Zoro # G9324419
- Country of Origin China
- Category Certificates & Awards
Dimensions
Width | 8.5 in |
Length | 11 in |
Details
Item | Certificate,Traditnl,Blue,PK100 |
Color | Blue |
Print Technology | Laser, Inkjet |
Recycled Content | 0.5 |
Basis Weight | 24 lb |
Post Consumer Waste | 0.3 |
Recycled | Yes |
Description
Certificate,Traditnl,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Index Card Case, Holds 100 3 x 5 Cards, Polypropylene, Assorted (58335)
- SANOXY Super Cooling fan Compatible for PS5 game console. (EBL-274810897197)
- ZEBRA PEN Gel Pen, 0.7mm Point, Acid-Free, Non-Smearing, 20/PK, AST PK (ZEB47220)
- PENDAFLEX Desktop File, F/ Letter Hanging Folders, 11"x12-3/4"x10", Black (PFX43013)
- GEOGRAPHICS Parchment Paper Certificates, 8-1/2 x 11, Blue Royalty Border, PK50 (22901)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gd Pk (GEO39451)
- GEOGRAPHICS Certificate, Premium, 25Pk, Be Pk (GEO39087)
- GEOGRAPHICS Paper, Certificate, Gold, PK12 (44407)
- GEOGRAPHICS Certificate, Premium, Blue, PK15 (47849)
- GEOGRAPHICS Certificate, Gold Foil, Rome, PK15 (47829)
- QUALITY RESOURCE GROUP Pen, Highlighter, Safety Begins Here, PK5 (160410)
- Geographics Certificates & Awards