Shop All Certificates & Awards
Geographics
Certificate, Premium, Foil, Sr, PK12
Mfr # 45639
Zoro # G9323691
product price: $8.29
/pk 12, $0.69/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 8.5 in
- Foil Border Gold foil embossed border
- Special Features Acid-free, Lignin-free
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geographics
- MFR # 45639
- Zoro # G9323691
- Country of Origin China
- Category Certificates & Awards
Dimensions
Width | 8.5 in |
Length | 11 in |
Details
Item | Certificate,Premium,Foil,Sr,PK12 |
Color | Silver |
Foil Border | Gold foil embossed border |
Special Features | Acid-free, Lignin-free |
Product Material | Parchment Paper |
Recycled | Yes |
Post Consumer Waste | 0.3 |
Recycled Content | 0.5 |
Basis Weight | 28 lb |
Print Technology | Laser, Inkjet |
Description
Certificate,Premium,Foil,Sr,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- TOSHIBA Toshiba Toner Cartridge, 106,600 Yield (T6518U)
- PACON Pacon Bordette Decorative Border, 2 1/4in x 50' Roll, Black (37306)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- GEOGRAPHICS Certificate, Premium, 25Pk, Be Pk (GEO39087)
- GEOGRAPHICS Certificate, Premium, Blue, PK15 (47849)
- GEOGRAPHICS Certificate, Gold Foil, Rome, PK15 (47829)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gd Pk (GEO39451)
- GEOGRAPHICS Stationery, Certifs, 50Pkbe Pk (GEO20008)
- GREAT PAPERS Certificate Westminster Blue, 8.5, PK100 (961032)
- Geographics Certificates & Awards