Shop All Copy & Printer Paper
This Product is Discontinued
Geographics
Certificate Paper, Green, PK25 (Discontinued)
Mfr # 39452
Zoro # G4789989
This Product is Discontinued
Key Features
- Color Green
- Recycled Content 0.5
- Features Lignin-free, Acid-free
- Material Parchment Paper
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geographics
- MFR # 39452
- Zoro # G4789989
- UPC # 022473394523
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Certificate Paper,Green,PK25 |
Color | Green |
Recycled Content | 0.5 |
Features | Lignin-free, Acid-free |
Material | Parchment Paper |
Description
Certificate Paper,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.