Shop All File Folders
Geographics
Cert/Document Cover, 12.5"x9.75", Blk, PK6
Mfr # 45331
Zoro # G7140380
product price: $17.89
/pk 6, $2.98/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.5"
- Color Black
- Material 80 lb. Linen Stock
- Size Assorted
- Height 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geographics
- MFR # 45331
- Zoro # G7140380
- UPC # 022473453312
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.5" |
Size | Assorted |
Height | 9.75" |
Insert Size | 8.5 x 11; 8 x 10; A4 |
Details
Item | Cert/Document Cover,12.5"x9.75",Blk,Package Quantity 6 |
Color | Black |
Material | 80 lb. Linen Stock |
Description
Cert/Document Cover,12.5 In.x9.75 In.,Blk,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- ZORO SELECT Double Wall Boxes, 30" x 24" x 12", Kraft, 10/Bundle (22XM73)
- GOJO GOJO® SUPRO MAX„¢ Hand Cleaner - 4 Refills/Case - 7272-04 (7272-04)
- TIE DOWN ENGINEERING Mobile Home Strapping, 35 ft L, Galvanized Steel (59150)
- DEFLECTO Deflect-O Four-Pocket Countertop Business Card Holder Holds 2 x 3-1/2 Cards Clear (DE32208)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- QUALITY PARK Filing Jacket, 28Lb, 11-3/4x9-1/2in, 100PK (63972)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- SMEAD Smead® 3-1/2" Accordion Expansion File Pockets, 1/3 Tab, Lgl, Manila/Redrope, 10/Box (74624)
- PEN2PAPER Classification Folders- 1 Divider- Legal- Dark Blue (PE824305)
- Geographics File Folders