Shop All File Folders
Geographics
Cert/Doc Cover, 12.5"x9.75", Navy Blue, PK6
Mfr # 45332
Zoro # G7140347
product price: $16.95
/pk 6, $2.82/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5"
- Color Navy
- Material 80 lb. Linen Stock
- Size Assorted
- Height 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geographics
- MFR # 45332
- Zoro # G7140347
- UPC # 022473453329
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.5" |
Size | Assorted |
Height | 9.75" |
Insert Size | 8.5 x 11; 8 x 10; A4 |
Details
Item | Cert/Doc Cover,12.5"x9.75",Navy Blue,Package Quantity 6 |
Color | Navy |
Material | 80 lb. Linen Stock |
Description
Cert/Doc Cover,12.5 In.x9.75 In.,Navy Blue,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Paper, 11""X17"", 24# Pk (XER3R11543R)
- ZORO SELECT Stretch Wrap, 80 ga., 3" Overall W, PK18 (PSD38010)
- C-LINE PRODUCTS Poly Binder Pockets, Clear (C-33462)
- ZORO SELECT Corrugated Trays, 15" x 12" x 1 3/4", Kraft, 50/Bundle (55VL31)
- GEOGRAPHICS Cert/Document Cover, 12.5"x9.75", Blk, PK6 (45331)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- SMEAD Smead® 7" Accordion Expansion File TUFF Pockets, Straight Tab, Letter, Redrope, 5/Box (73795)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, PINK, 100PK (17634)
- PENDAFLEX Pendaflex 421013GRA Interior File Folders- 1/3 Cut- Top Tab- Letter- Gray- 100/Box (421013GRA)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY GREEN PACK OF 24 PK (1540642)
- C-LINE PRODUCTS Project Folders, Assorted, PK25 (62130)
- Geographics File Folders