Shop All Caulks & Sealants
Geocel
Construction Sealant, 10.3 oz, Cartridge, Black, Hybrid Base
Mfr # GC66103
Zoro # G8514353
original price:
$11.75
14% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Black
- Container Type Cartridge
- Sealant Base Hybrid
- Application Window, Door, Siding and Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geocel
- MFR # GC66103
- Zoro # G8514353
- UPC # 079239661030
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Hybrid Sealant, Color Black, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Paintable, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 5 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 hr, Environment Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- CAMIE General Purpose Spray Adhesive, 12PK (300)
- PERMATEX PA Medium Strength Threadlocker Red GEL 35 gm (27835)
- J-B WELD Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, 1:1 Mixing Ratio, 6 hr Functional Cure (8265-S)
- GEOCEL Alum Gry 2320 Caulk (GC67102)
- GEOCEL Geocel-2300 Construction Tripolymer Sealant, Clear, 10.3 oz (SCGC66100)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, White, Hybrid Base (GC66101)
- GEOCEL Adhesive Polyu Rf Lmstn 10.1Oz (68106)
- GEOCEL Roof Sealant, 10 oz, Cartridge, Black, Hybrid Base (GC55103)
- GEOCEL Adhesive Polyu Roof Gry 10.1Oz (68102)
- SIKA Sikasil®-N Plus White 10oz w/Nozzle (432029)
- Geocel Caulks & Sealants