Shop All Medical Mattresses
Geo-Mattress
Geo-Mattress UltraMax for Stretchers, 78"L x 27"W
Mfr # 98969
Zoro # G303921610
product price: $746.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geo-Mattress
- MFR # 98969
- Zoro # G303921610
- Country of Origin United States
- Category Medical Mattresses
Description
Designed for Superior Resiliency and Recovery - just like the GeoMattress® UltraMaxTM
UHP 500TM Ultra High Performance foam in high-fatigue seat section; 55% higher support factor yields superior resiliency and recovery.
Protects against shearing - macro, micro and pivot-induced shear
Silicone-coated, shear-minimizing fabric bands located on the cover’s underside help prevent heels, sacrum, and scapula from “digging into” surface. Protect against damaging effects of micro shear, macro shear, and rotational (pivot-induced) shear.
Span-America Exclusive – Shear Transfer ZoneTM cover design (pat. pending)
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
Superior Pressure Management
Computerized imaging confirms outstanding redistribution of pressure across the surface and low overall peak pressures.
“Universal” hook & loop pattern
Large areas of both hook and loop on bottom of mattress help in anchoring it to a wide variety of stretcher models.
UHP 500TM Ultra High Performance foam in high-fatigue seat section; 55% higher support factor yields superior resiliency and recovery.
Protects against shearing - macro, micro and pivot-induced shear
Silicone-coated, shear-minimizing fabric bands located on the cover’s underside help prevent heels, sacrum, and scapula from “digging into” surface. Protect against damaging effects of micro shear, macro shear, and rotational (pivot-induced) shear.
Span-America Exclusive – Shear Transfer ZoneTM cover design (pat. pending)
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
Superior Pressure Management
Computerized imaging confirms outstanding redistribution of pressure across the surface and low overall peak pressures.
“Universal” hook & loop pattern
Large areas of both hook and loop on bottom of mattress help in anchoring it to a wide variety of stretcher models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Ibuprofen Medication, Two-Pack, 200mg, PK50 (90015-002)
- FIRST AID ONLY Petroleum Jelly, Tub, 15 oz. (M4054)
- HARLOFF AdditionalReplacement Key (40401)
- ACME UNITED First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case (3500)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- PRESSURE GUARD Digital control unit only (5900)
- DYNAREX Dynarex DynaRest Multi Zone Foam Pressure Mattress, 80inL x 36inW x 6inH (10420)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- PRESSURE GUARD Standard control unit only (5500)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81068)
- Geo-Mattress Medical Mattresses