Shop All Medical Mattresses
Geo-Mattress
Geo-Mattress UltraMax for Stretchers, 76"L x 26"W
Mfr # 10635
Zoro # G603921617
product price: $746.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geo-Mattress
- MFR # 10635
- Zoro # G603921617
- Country of Origin United States
- Category Medical Mattresses
Description
Designed for Superior Resiliency and Recovery - just like the GeoMattress® UltraMaxTM
UHP 500TM Ultra High Performance foam in high-fatigue seat section; 55% higher support factor yields superior resiliency and recovery.
Protects against shearing - macro, micro and pivot-induced shear
Silicone-coated, shear-minimizing fabric bands located on the cover’s underside help prevent heels, sacrum, and scapula from “digging into” surface. Protect against damaging effects of micro shear, macro shear, and rotational (pivot-induced) shear.
Span-America Exclusive – Shear Transfer ZoneTM cover design (pat. pending)
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
Superior Pressure Management
Computerized imaging confirms outstanding redistribution of pressure across the surface and low overall peak pressures.
“Universal” hook & loop pattern
Large areas of both hook and loop on bottom of mattress help in anchoring it to a wide variety of stretcher models.
UHP 500TM Ultra High Performance foam in high-fatigue seat section; 55% higher support factor yields superior resiliency and recovery.
Protects against shearing - macro, micro and pivot-induced shear
Silicone-coated, shear-minimizing fabric bands located on the cover’s underside help prevent heels, sacrum, and scapula from “digging into” surface. Protect against damaging effects of micro shear, macro shear, and rotational (pivot-induced) shear.
Span-America Exclusive – Shear Transfer ZoneTM cover design (pat. pending)
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
Superior Pressure Management
Computerized imaging confirms outstanding redistribution of pressure across the surface and low overall peak pressures.
“Universal” hook & loop pattern
Large areas of both hook and loop on bottom of mattress help in anchoring it to a wide variety of stretcher models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Tablets, Sinus, PK50 (90087)
- COOL RELIEF Cool Relief CRSK-1 Soft Gel Knee Ice Wrap by Cool Relief -1 Removeable Insert (CRSK-1)
- PROACTIVE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPD)
- PRIME-LINE Chrome Silver Stainless Steel Cabinet/Drawer Lock (U 9941)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062-RR)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- PRESSURE GUARD Digital control unit only (5900)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81065)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81061-RR)
- Geo-Mattress Medical Beds, Stretchers & Cots