Geo-Mattress

Geo-Mattress Ultra Max 84”L x 36”W x 6”H


product price: $861.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Span-America’s new Geo-Mattress® UltraMaxTM
with design advantages – inside and out
Innovative design sets UltraMaxTM apart from typical reactive surfaces and enables it to exceed even the most rigorous requirements of the acute health care setting.
Also see the Geo-Mattress® UltraMaxTM for Stretchers, a premium pressure redistribution support surface with many UltraMaxTM features.
On the inside:
3-Dimensional ZoningTM core design
UltraMaxTM is built for extreme comfort with 3-Dimensional ZoningTM core design providing anatomically- calibrated levels of support and immersion throughout the surface.
Robust Ultra High Performance Foam Seat Section
UHP 500 Foam – Specially made for UltraMaxTM
Repeated head of bed elevating and the patient’s concentrated weight combine to expose the seat section to the highest level of mechanical fatigue. UltraMaxTM distinguishes itself by offering unmatched protection from “bottoming out”. A unique cellular structure gives UHP 500 a combination of resiliency, recovery and comfort not achievable with any of the foams commonly used in medical support surfaces.
And on the outside:
The UltraMaxTM bi-directional stretch cover with Shear Transfer ZonesTM
Beyond its Geo-Matt® segmented top surface, the UltraMaxTM provides an additional measure of shearing protection in the form of the silicone-coated, shear minimizing fabric bands located on the underside of its bi-directional stretch cover.
This Shear Transfer ZoneTM design helps:
Prevent heels, sacrum, and scapula from “digging into” surface
“Glide” user back to original position following HOB elevation
Protect against damaging effects of micro shear, macro shear, and rotational (pivot-induced) shear
Provide patient stability by transferring shear to more shear-tolerant anchor points
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.