Shop All Medical Mattresses
Geo-Mattress
Geo-Mattress Atlas 84"L x 54"W x 7"H
Mfr # A8454-29
Zoro # G903935505
product price: $1,446.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,446.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geo-Mattress
- MFR # A8454-29
- Zoro # G903935505
- Country of Origin United States
- Category Medical Mattresses
Description
The Heavy Duty Solution for Bariatric Care
Supporting up to 750 pounds, the Geo-MattressĀ® AtlasTM is designed to meet the unique skin integrity challenges of the bariatric client.
Its therapeutic top layer features the exclusive Geo-MattĀ® design. Its 800 independent support cells protect against the damaging effects of friction and shearing - two major risk factors that increase dramatically when bed mobility and safe transfers are impeded by obesity.
Beneath it, three high resiliency layers offer progressively firmer support. This multi-tier design puts the most patient-friendly surface directly next to the skin, and the most dense material farthest away. The layers deflect in stages, allowing the Atlas to accommodate the widest possible range of weights and still remain comfortable
Supporting up to 750 pounds, the Geo-MattressĀ® AtlasTM is designed to meet the unique skin integrity challenges of the bariatric client.
Its therapeutic top layer features the exclusive Geo-MattĀ® design. Its 800 independent support cells protect against the damaging effects of friction and shearing - two major risk factors that increase dramatically when bed mobility and safe transfers are impeded by obesity.
Beneath it, three high resiliency layers offer progressively firmer support. This multi-tier design puts the most patient-friendly surface directly next to the skin, and the most dense material farthest away. The layers deflect in stages, allowing the Atlas to accommodate the widest possible range of weights and still remain comfortable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (60612)
- HONEYWELL Bloodborne Pathogen Kit, Disposable (Z019848)
- HARLOFF AdditionalReplacement Key (40401)
- FIRST AID ONLY Bulk First Aid kit, Cardboard, 25 Person (740016)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062-RR)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81065)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- Geo-Mattress Medical Mattresses