Shop All Medical Mattresses
Geo-Mattress
Geo-Mattress Atlas 80"L x 48"W x 7"H
Mfr # A8048-29
Zoro # G403935449
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,188.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geo-Mattress
- MFR # A8048-29
- Zoro # G403935449
- Country of Origin United States
- Category Medical Mattresses
Description
The Heavy Duty Solution for Bariatric Care
Supporting up to 750 pounds, the Geo-MattressĀ® AtlasTM is designed to meet the unique skin integrity challenges of the bariatric client.
Its therapeutic top layer features the exclusive Geo-MattĀ® design. Its 800 independent support cells protect against the damaging effects of friction and shearing - two major risk factors that increase dramatically when bed mobility and safe transfers are impeded by obesity.
Beneath it, three high resiliency layers offer progressively firmer support. This multi-tier design puts the most patient-friendly surface directly next to the skin, and the most dense material farthest away. The layers deflect in stages, allowing the Atlas to accommodate the widest possible range of weights and still remain comfortable
Supporting up to 750 pounds, the Geo-MattressĀ® AtlasTM is designed to meet the unique skin integrity challenges of the bariatric client.
Its therapeutic top layer features the exclusive Geo-MattĀ® design. Its 800 independent support cells protect against the damaging effects of friction and shearing - two major risk factors that increase dramatically when bed mobility and safe transfers are impeded by obesity.
Beneath it, three high resiliency layers offer progressively firmer support. This multi-tier design puts the most patient-friendly surface directly next to the skin, and the most dense material farthest away. The layers deflect in stages, allowing the Atlas to accommodate the widest possible range of weights and still remain comfortable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Reliant Lift Battery Replacement (1078276)
- OASIS Conditioning Shampoo, Clean Scent, 30mL, PK288 (SH-OAS-BTL-1709)
- FIRST AID ONLY Cold Aerosol Spray, 4 oz. (M530)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-906)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81061-RR)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81055-48)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81068)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- PRESSURE GUARD Standard control unit only (5500)
- Geo-Mattress Medical Beds, Stretchers & Cots