Shop All Medical Mattresses
Geo-Matt
Geo-Matt Overlay with fire retardant Soft Skin sleeve (tubular)
Mfr # 50960-582
Zoro # G304049504
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geo-Matt
- MFR # 50960-582
- Zoro # G304049504
- Country of Origin United States
- Category Medical Mattresses
Description
Therapeutic Foam Overlay
The #1 selling therapeutic overlay in the US, Geo-Matt® is used by thousands of hospitals and nursing homes nationwide. It has been proven effective in clinical trials and studies as an aid in the prevention and treatment of pressure ulcers.
The top surface is cut using our exclusive Geo-Matt® design, which creates more than 800 individually responsive foam cells that are anatomically sized to the area of the body they carry. This zoned design delivers the ideal support characteristics needed at the head, torso, and lower extremities. By independently absorbing pressure points, the cells allow the Geo-Matt® to customize its support to the body's natural curvature while minimizing the effects of pressure and shearing. In addition, Geo-Matt's exclusive "Ring-of-Air® " feature helps to ventilate the surface, channeling heat away from the patient to minimize perspiration build-up.
Weight limit: 250 lbs.
The #1 selling therapeutic overlay in the US, Geo-Matt® is used by thousands of hospitals and nursing homes nationwide. It has been proven effective in clinical trials and studies as an aid in the prevention and treatment of pressure ulcers.
The top surface is cut using our exclusive Geo-Matt® design, which creates more than 800 individually responsive foam cells that are anatomically sized to the area of the body they carry. This zoned design delivers the ideal support characteristics needed at the head, torso, and lower extremities. By independently absorbing pressure points, the cells allow the Geo-Matt® to customize its support to the body's natural curvature while minimizing the effects of pressure and shearing. In addition, Geo-Matt's exclusive "Ring-of-Air® " feature helps to ventilate the surface, channeling heat away from the patient to minimize perspiration build-up.
Weight limit: 250 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- ZOLL Carry Case (8000-001250)
- CREST HEALTHCARE Patient Room Station, For Rauland (BS-8500C)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81065)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062-RR)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" (XLCLD60808)
- Geo-Matt Medical Beds, Stretchers & Cots