Shop All Entrance Mats
Geo Crafts
Geo Crafts PPM 48 BUR G204-48-BUR 30 x 48 in. Polypropylene Mariner Mat - Burgundy
Mfr # PPM 48 BUR G204-48-BUR
Zoro # G803700470
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geo Crafts
- MFR # PPM 48 BUR G204-48-BUR
- Zoro # G803700470
- Country of Origin India
- Category Entrance Mats
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Made of durable polypropylene
- Reversible - either side can be used for lasting durability
- Helps reduce dirt tracked into your home
- Perfect for outdoor use
- Color: Burgundy
- Material: Polypropylene
- Design: Mariner Rope
- Shape: Rectangle
- Size: 30" x 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Men's Metal Foot Guards, Rubber Toe Clip, Rubber Strap, 5-1/2inW, Large, 1 Pair (200-5.5)
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- SHOWA Chemical Resistant Glove, 31" L, Sz 10, PR (6731-10)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, S, PR (ARCTIG-08-008)
- GEO CRAFTS Geo Crafts G633 PEACE DOVE & CARDINAL 18 x 30 in. PVC Printed Peace with Dove & Cardinals (G633 PEACE DOVE & CARDINAL)
- GEO CRAFTS 18 x 30 in. PVC Backed Tulip Border Welcome Entry Way Doormat (GE132140)
- GEO CRAFTS Geo Crafts G337 MONARCH 30 18 x 30 in. Monarch Half Round Doormat (G337 MONARCH 30)
- GEO CRAFTS Geo Crafts G174 Natural Coir with PVC Backing Live Love Laugh (G174)
- GEO CRAFTS Geo Crafts G115 DOG 18 x 30 in. PanamaTuffcor Rubber Back Animal Shaped Flat Weave Doormat (G115 DOG)
- GEO CRAFTS Geo Crafts G608 SEASONS GREETING CARDINAL 18 x 30 PVC Backed Printed Holiday Coco Doormat (G608 SEASONS GREETING CARDINAL)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft - Black Rubber Runners (03-167-FR-P)
- Geo Crafts Floor Mats