Shop All Entrance Mats
Geo Crafts
Geo Crafts G378-30 Antler Red Sml 8 x 30 in. SK Antler Creel Small Fiber Doormat; Red - Small
Mfr # G378-30 ANTLER RED SML
Zoro # G703700747
original price:
$48.42
8% off
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geo Crafts
- MFR # G378-30 ANTLER RED SML
- Zoro # G703700747
- Country of Origin India
- Category Entrance Mats
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- This entry way doormat is perfect to scrub off dirt, slush and mud from your shoes
- it absorbs moisture and resists mold and mildew
- Made of natural coconut fibers and rubber
- Biodegradable
- Show your love of wildlife with this doormat
- Color: Red
- Material: Coco Fiber
- Design: Creel Antler
- Shape: Rectangle
- Size: Small
- Mat Size: 18" x 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Safety Cone, 36 in H, 12 1/4 in W, HDPE, Cone, English, French, Spanish, FG627600YEL (FG627600YEL)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size L/XL (AC-QC/UGN)
- GEO CRAFTS Geo Crafts G361 Hello There 18 x 30 in. Vinyl PVC Back Designed Doormat (G361 HELLO THERE)
- GEO CRAFTS Geo Crafts G147 Ring Doorbell 18 x 30 in. Vinyl PVC Coir Printed Design Doormat (G147 RING DOORBELL)
- GEO CRAFTS 18 x 30 in. PVC Backed Tulip Border Welcome Entry Way Doormat (GE132140)
- GEO CRAFTS Geo Crafts G115 DOG 18 x 30 in. PanamaTuffcor Rubber Back Animal Shaped Flat Weave Doormat (G115 DOG)
- GEO CRAFTS Geo Crafts G254 Sunflower Ie 1337 18 x 30 in. PVC Backed Coir Doormat (G254 SUNFLOWER IE 1337)
- GEO CRAFTS Geo Crafts G337 MONARCH 30 18 x 30 in. Monarch Half Round Doormat (G337 MONARCH 30)
- BETSY DRAKE Clydesdale Doormat 18 x 26 (DM936)
- Geo Crafts Entrance Mats