Shop All Entrance Mats
Geo Crafts
Geo Crafts G362 Ciao 18 x 30 in. PVC Back Coir Outdoor Doormat
Mfr # G362 CIAO
Zoro # G103700552
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geo Crafts
- MFR # G362 CIAO
- Zoro # G103700552
- Country of Origin India
- Category Entrance Mats
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Absorbs moisture resists mold and mildew
- Made of natural coconut fibers and rubber
- Biodegradable
- Easy to clean
- Material: PVC & Natural Fiber
- Design: Ciao
- Shape: Rectangle
- Size: 18" x 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Convex Safety Mirror, 24" Diameter (IOCM24)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19914)
- PEAKWORKS Safety Harnesses Compliance Series - Class A (V8001200)
- GEO CRAFTS Geo Crafts G115 DOG 18 x 30 in. PanamaTuffcor Rubber Back Animal Shaped Flat Weave Doormat (G115 DOG)
- GEO CRAFTS Geo Crafts G361 Hello There 18 x 30 in. Vinyl PVC Back Designed Doormat (G361 HELLO THERE)
- GEO CRAFTS Geo Crafts G147 Ring Doorbell 18 x 30 in. Vinyl PVC Coir Printed Design Doormat (G147 RING DOORBELL)
- GEO CRAFTS Geo Crafts G608 SEASONS GREETING CARDINAL 18 x 30 PVC Backed Printed Holiday Coco Doormat (G608 SEASONS GREETING CARDINAL)
- GEO CRAFTS Geo Crafts G129-tc Welcome Scroll 18 x 30 in. Pan Tuffcor Half Round Scroll Doormat (G129-TC WELCOME SCROLL)
- GEO CRAFTS Geo Crafts G254 Sunflower Ie 1337 18 x 30 in. PVC Backed Coir Doormat (G254 SUNFLOWER IE 1337)
- RUBBER-CAL Purple English Lavender Flower Doormat, 18 x 3 (10-102-019)
- Geo Crafts Floor Mats