Shop All Entrance Mats
Geo Crafts
Geo Crafts G335 HONEYCOMB 18 x 30 in. Rubber Honeycomb Doormat
Mfr # G335 HONEYCOMB
Zoro # G903700608
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geo Crafts
- MFR # G335 HONEYCOMB
- Zoro # G903700608
- Country of Origin India
- Category Entrance Mats
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Absorbs moisture resists mold and mildew
- Made of natural rubber
- Biodegradable
- Shape: Rectangle
- Material: Rubber
- Dimension: 0.6" H x 18" W x 30" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-ELHT-O)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B161/10)
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-1125-403-WT)
- GEO CRAFTS Geo Crafts G115 DOG 18 x 30 in. PanamaTuffcor Rubber Back Animal Shaped Flat Weave Doormat (G115 DOG)
- GEO CRAFTS Geo Crafts G232 Win1830 18 x 30 in. Imperial Winston Doormat with Fleur De Lis Design - M Monogram; Royal Blue (G232 WIN1830)
- GEO CRAFTS Geo Crafts G337 MONARCH 30 18 x 30 in. Monarch Half Round Doormat (G337 MONARCH 30)
- GEO CRAFTS Geo Crafts G355 CAT MEOW 18 x 30 in. PVC Backed Coco Mat (G355 CAT MEOW)
- GEO CRAFTS Geo Crafts G121-TC PAN SCROLL 18 x 30 in. Panama Tuffcor Rectangle Design Coco Doormat (G121-TC PAN SCROLL)
- GEO CRAFTS 18 x 30 in. PVC Backed Tulip Border Welcome Entry Way Doormat (GE132140)
- WORKOFART 10 x 10 in Grass Mat Pack of 96 96PK (WO1527006)
- Geo Crafts Floor Mats