Shop All Entrance Mats
Geo Crafts
Geo Crafts G284 5 Fern 18 x 30 in. Vinyl PVC Back Coir Five Fern Leaves Doormat - Beige
Mfr # G284 5 FERN
Zoro # G903700486
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geo Crafts
- MFR # G284 5 FERN
- Zoro # G903700486
- Country of Origin India
- Category Entrance Mats
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Made of natural coir with pvc backing
- Elegant fern leaf pattern
- Helps reduce dirt tracked into your home
- Recommended for outdoor use
- Color: Beige
- Material: PVC & Natural Fiber
- Design: Five Fern
- Shape: Rectangle
- Size: 18" x 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, S, PR (ARCTIG-08-008)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 2 Boxes (6GKZ7)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-165-499)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 030)
- GEO CRAFTS Geo Crafts G147 Ring Doorbell 18 x 30 in. Vinyl PVC Coir Printed Design Doormat (G147 RING DOORBELL)
- GEO CRAFTS Geo Crafts G337 MONARCH 30 18 x 30 in. Monarch Half Round Doormat (G337 MONARCH 30)
- GEO CRAFTS Geo Crafts G174 Natural Coir with PVC Backing Live Love Laugh (G174)
- GEO CRAFTS Geo Crafts G113 TURTLE Panama Tuffcor Turtle; 18 x 30 in. (G113 TURTLE)
- GEO CRAFTS Geo Crafts G232 Win1830 18 x 30 in. Imperial Winston Doormat with Fleur De Lis Design - M Monogram; Royal Blue (G232 WIN1830)
- GEO CRAFTS Geo Crafts G633 PEACE DOVE & CARDINAL 18 x 30 in. PVC Printed Peace with Dove & Cardinals (G633 PEACE DOVE & CARDINAL)
- JENSENDISTRIBUTIONSERVICES Halloween Bull Terrier Machine Washable Memory Foam Mat (MI2550556)
- Geo Crafts Floor Mats