Shop All Entrance Mats
Geo Crafts
Geo Crafts G280-48R PVC 30 x 48 in. PVC VCS Stripe Doormat - Red
Mfr # G280-48R PVC
Zoro # G903700547
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geo Crafts
- MFR # G280-48R PVC
- Zoro # G903700547
- Country of Origin India
- Category Entrance Mats
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Absorbs moisture resists mold and mildew
- Made of natural coconut fibers and rubber, pvc
- Biodegradable
- Color: Red
- Material: Coconut Fibers and Rubber, PVC
- Dimension: 0.6" H x 30" W x 48" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2605HS)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7913B/10XL)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- HY-KO 4In Solid Brass Number 1, 5PK (A10491)
- GEO CRAFTS 18 x 30 in. PVC Backed Tulip Border Welcome Entry Way Doormat (GE132140)
- GEO CRAFTS Geo Crafts G608 SEASONS GREETING CARDINAL 18 x 30 PVC Backed Printed Holiday Coco Doormat (G608 SEASONS GREETING CARDINAL)
- GEO CRAFTS Geo Crafts G633 PEACE DOVE & CARDINAL 18 x 30 in. PVC Printed Peace with Dove & Cardinals (G633 PEACE DOVE & CARDINAL)
- GEO CRAFTS Geo Crafts G147 Ring Doorbell 18 x 30 in. Vinyl PVC Coir Printed Design Doormat (G147 RING DOORBELL)
- GEO CRAFTS Geo Crafts G113 TURTLE Panama Tuffcor Turtle; 18 x 30 in. (G113 TURTLE)
- GEO CRAFTS Geo Crafts G355 CAT MEOW 18 x 30 in. PVC Backed Coco Mat (G355 CAT MEOW)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Charcoal Polypropylene Mat (03-193)
- Geo Crafts Floor Mats