Shop All Entrance Mats
Geo Crafts
Geo Crafts G256-48gr Igk 30 x 48 in. Imperial Greek Key Doormat - Green
Mfr # G256-48GR IGK
Zoro # G903700448
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geo Crafts
- MFR # G256-48GR IGK
- Zoro # G903700448
- Country of Origin India
- Category Entrance Mats
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Entryway doormat to scrub dirt, slush and mud off your shoes
- Absorbs moisture resists mold and mildew
- Made of natural coconut fibers
- Scrub clean shoes
- All natural product
- Absorbs moisture
- Attractive pattern
- Color: Green
- Material: Coco Fiber
- Design: Greek Key
- Shape: Rectangle
- Size: 30" x 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overboots, Mens, XS, Button Tab, Ylw, PVC, PR (8802000)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Steel Rebar Hook (019-5042)
- GEO CRAFTS 18 x 30 in. PVC Backed Tulip Border Welcome Entry Way Doormat (GE132140)
- GEO CRAFTS Geo Crafts G254 Sunflower Ie 1337 18 x 30 in. PVC Backed Coir Doormat (G254 SUNFLOWER IE 1337)
- GEO CRAFTS Geo Crafts G232 Win1830 18 x 30 in. Imperial Winston Doormat with Fleur De Lis Design - M Monogram; Royal Blue (G232 WIN1830)
- GEO CRAFTS Geo Crafts G115 DOG 18 x 30 in. PanamaTuffcor Rubber Back Animal Shaped Flat Weave Doormat (G115 DOG)
- GEO CRAFTS Geo Crafts G617 JOY ORNAMENTS 18 x 30 in. PVC Backed Printed Coco Doormat (G617 JOY ORNAMENTS)
- GEO CRAFTS Geo Crafts G147 Ring Doorbell 18 x 30 in. Vinyl PVC Coir Printed Design Doormat (G147 RING DOORBELL)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 24" W x (EGDFB020304)
- Geo Crafts Floor Mats