Shop All Entrance Mats
Geo Crafts
Geo Crafts G239-39 Imp 2439 24 x 39 in. Imperial Plain Coco Mat
Mfr # G239-39 IMP 2439
Zoro # G803700500
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geo Crafts
- MFR # G239-39 IMP 2439
- Zoro # G803700500
- Country of Origin India
- Category Entrance Mats
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Absorbs moisture resists mold and mildew
- Made of natural coconut fibers and rubber
- Biodegradable
- Entry way doormat to scrub off dirt, slush and mud off your shoes
- Material: Coco Fiber
- Design: Plain
- Shape: Rectangle
- Size: 24" x 39"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILDAN BRANDED APPAREL SRL XL GRN Full Zip Hoody (270011)
- WECARE Individually Wrapped Disposable Face Masks, Black 4-Ply, 50PK (WC-WMN100086-FACE-MASKS-4PLY-BK)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (JR0190ID)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-1)
- GEO CRAFTS Geo Crafts G617 JOY ORNAMENTS 18 x 30 in. PVC Backed Printed Coco Doormat (G617 JOY ORNAMENTS)
- GEO CRAFTS Geo Crafts G633 PEACE DOVE & CARDINAL 18 x 30 in. PVC Printed Peace with Dove & Cardinals (G633 PEACE DOVE & CARDINAL)
- GEO CRAFTS Geo Crafts G355 CAT MEOW 18 x 30 in. PVC Backed Coco Mat (G355 CAT MEOW)
- GEO CRAFTS Geo Crafts G147 Ring Doorbell 18 x 30 in. Vinyl PVC Coir Printed Design Doormat (G147 RING DOORBELL)
- GEO CRAFTS Geo Crafts G129-tc Welcome Scroll 18 x 30 in. Pan Tuffcor Half Round Scroll Doormat (G129-TC WELCOME SCROLL)
- GEO CRAFTS Geo Crafts G361 Hello There 18 x 30 in. Vinyl PVC Back Designed Doormat (G361 HELLO THERE)
- RUBBER-CAL "Traditional Fleur de Lis French Mat" Large Front Door Mat, 24 by 57-Inch (10-106-012P)
- Geo Crafts Floor Mats