Shop All Entrance Mats
Geo Crafts
Geo Crafts G232 Win1830 18 x 30 in. Imperial Winston Doormat with Fleur De Lis Design - M Monogram; Royal Blue
Mfr # G232 WIN1830
Zoro # G203700650
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geo Crafts
- MFR # G232 WIN1830
- Zoro # G203700650
- Country of Origin India
- Category Entrance Mats
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Absorbs moisture resists mold and mildew
- Made of natural coconut fibers and rubber
- Biodegradable
- Has "M" monogram on it
- Color: Royal Blue
- Material: Rubber & Coco Fiber
- Design: Fleur De Lis Design with Monogram
- Shape: Rectangle
- Size: 18" x 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Safety Shoes Required, 10in H (U4-1644-RA_14X10)
- SIGNMISSION Root Beer Float Yard Sign & Stake outdoor plastic coroplast window, C-2436 Root Beer Float (C-2436 Root Beer Float)
- MECHANIX WEAR Coated Gloves, 9, PR (S1DC-05-009)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-M)
- GEO CRAFTS Geo Crafts G254 Sunflower Ie 1337 18 x 30 in. PVC Backed Coir Doormat (G254 SUNFLOWER IE 1337)
- GEO CRAFTS Geo Crafts G355 CAT MEOW 18 x 30 in. PVC Backed Coco Mat (G355 CAT MEOW)
- GEO CRAFTS Geo Crafts G129-tc Welcome Scroll 18 x 30 in. Pan Tuffcor Half Round Scroll Doormat (G129-TC WELCOME SCROLL)
- GEO CRAFTS Geo Crafts G608 SEASONS GREETING CARDINAL 18 x 30 PVC Backed Printed Holiday Coco Doormat (G608 SEASONS GREETING CARDINAL)
- GEO CRAFTS 18 x 30 in. PVC Backed Tulip Border Welcome Entry Way Doormat (GE132140)
- GEO CRAFTS Geo Crafts G121-TC PAN SCROLL 18 x 30 in. Panama Tuffcor Rectangle Design Coco Doormat (G121-TC PAN SCROLL)
- CAROLINES TREASURES Crawfish Indoor Or Outdoor Mat - 18 x 27 in. (8230-MAT)
- Geo Crafts Floor Mats