Shop All Entrance Mats
Geo Crafts
Geo Crafts G159 WREATH 1 18 x 30 in. PVC Backed with Poinsettia Border
Mfr # G159 WREATH 1
Zoro # G503700442
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geo Crafts
- MFR # G159 WREATH 1
- Zoro # G503700442
- Country of Origin India
- Category Entrance Mats
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Coir mats are exceptionally functional and virtually irreplaceable when it comes to economy, durability and beauty
- Poinsettia wreath with poinsettia corner accents
- Pvc backing helps reduce shedding of coir bristles
- To prolong life of design you should use in covered area
- Material: PVC & Natural Fiber
- Design: Poinsettia Wreath
- Shape: Rectangle
- Size: 18" x 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Isolation Biohazard (FS37)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm , Nitrile, Powder-Free, M, 100 PK, Blue (SA6607-40)
- CONDOR Elec. Glove Protector, 7, Beige/Org/Grn, PR (4FPF5)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- GEO CRAFTS Geo Crafts G355 CAT MEOW 18 x 30 in. PVC Backed Coco Mat (G355 CAT MEOW)
- GEO CRAFTS Geo Crafts G113 TURTLE Panama Tuffcor Turtle; 18 x 30 in. (G113 TURTLE)
- GEO CRAFTS Geo Crafts G232 Win1830 18 x 30 in. Imperial Winston Doormat with Fleur De Lis Design - M Monogram; Royal Blue (G232 WIN1830)
- GEO CRAFTS 18 x 30 in. PVC Backed Tulip Border Welcome Entry Way Doormat (GE132140)
- GEO CRAFTS Geo Crafts G121-TC PAN SCROLL 18 x 30 in. Panama Tuffcor Rectangle Design Coco Doormat (G121-TC PAN SCROLL)
- GEO CRAFTS Geo Crafts G254 Sunflower Ie 1337 18 x 30 in. PVC Backed Coir Doormat (G254 SUNFLOWER IE 1337)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (131S0036BR)
- Geo Crafts Floor Mats