Shop All Mops
Genuine Joe
Wood Handle Complete Wet Mop, Wood Handle
Mfr # GJO54201
Zoro # G3462982
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material Cotton
- Handle Material Wood
- Mop Type Wet Mop
- Head Length 0.94"
- Head Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO54201
- Zoro # G3462982
- Country of Origin Brazil
- Category Mops
Dimensions
Head Length | 0.94" |
Head Width | 60" |
Details
Mop Head Material | Cotton |
Handle Material | Wood |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Multi |
Features | Lightweight; Rust Resistant; Absorbent; 4-ply; Refillable |
Type | Cotton Mop |
Description
Wood Handle Complete Wet Mop,Wood Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBS Scrub Towels 12X10" 72Pk (42274)
- ZOGICS Peroxide Powered Cleaner Degreaser, 32 oz (CLNCLD32CN)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (5382-02)
- ETTORE Extension Pole, 3-Section, 1-7/10"x1-7/10"x83", GD/BK (ETO1692)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO00365 (GJO00365)
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- GENUINE JOE Narrow Band Medium Mop Head, Orange, PK12, GJOMOR1BCT (GJOMOR1BCT)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20124 (GJO20124)
- GENUINE JOE Small Mop Head, Green, Blended, PK12, GJOSGR1BCT (GJOSGR1BCT)
- GENUINE JOE Mop Handle, Slide On Connection, Yellow, Plastic (GJO80160)
- ALPINE INDUSTRIES 1in Head and Tail Bands Loop End 16oz Cotton Mop Head, Red, 3PK (ALP301-01-1R-3PK)
- Genuine Joe Floor Mops, Buckets & Wringers