Shop All Mops
Genuine Joe
Wide Mop Head, White, PK12, GJOSWH5BCT
Mfr # GJOSWH5BCT
Zoro # G3462763
product price: $93.25
/pk 12, $7.77/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Type Wide Band Mop Head
- Color White
- Features Wide Headband, Absorbent, Launderable, Durable, Looped Ends
- Material Rayon, Cotton
- Type Mop Head Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJOSWH5BCT
- Zoro # G3462763
- Country of Origin United States
- Category Mops
Details
Mop Type | Wide Band Mop Head |
Item | Wide Band Mop Head |
Color | White |
Features | Wide Headband, Absorbent, Launderable, Durable, Looped Ends |
Material | Rayon, Cotton |
Type | Mop Head Refill |
Application | Cleaning, Mopping, Disinfecting |
Description
Wide Band Synthetic Mophead,Wht,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Screen Cleaning Spray 16oz Bottle, 1ct (6816NMSC)
- MR. CLEAN Magic Eraser Pads, 6 PK (PGC79009CT)
- TENNANT Cylinder Dust Filter, 13 1/4in L, Blk/Blue (9008919)
- OSBORN Scratch Brush, 3x7 Rows (0005405000)
- GENUINE JOE Wet Mop, Microfiber, GJO47540 (GJO47540)
- GENUINE JOE 60 in L Dust Mop, Clip-On Connection, Black (GJO02332)
- GENUINE JOE Large Mop Head, Orange, Blended, PK12, GJOLOR5BCT (GJOLOR5BCT)
- GENUINE JOE Mop Handle, Slide On Connection, Natural, Metal (GJO80260)
- GENUINE JOE Wood Handle Complete Wet Mop, Wood Handle (GJO54201)
- GENUINE JOE Blended Yarn Green Mophead, Yarn, Small (GJON16G1B)
- GENUINE JOE Dust Mop, Snap On Connection, Metal (GJO02331)
- Genuine Joe Mops