Shop All Mops
Genuine Joe
Wet Mop, Microfiber, GJO47540
Mfr # GJO47540
Zoro # G3449673
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Head Material Microfiber
- Mop Type Wet Mop
- Features Launderable; Absorption
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO47540
- Zoro # G3449673
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 5" |
Size | L |
Details
Mop Head Material | Microfiber |
Mop Type | Wet Mop |
Item | Wet Mop |
Features | Launderable; Absorption |
Color | Blue |
Type | Mop Head Refill |
Application | Mopping |
Description
Microfiber Wet Mophead RefillLg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Unger 975820 Multi-Angle Wash Brush, Plastic Handle (975820)
- DEFENSEGUARD 57 x 75 in. Bag Liner, Extra Large - Black, 50PK (DE3204907)
- PRIMROSE PLASTICS Primrose Plastics 11520-EAST 20 Count; Heavy Duty Contractor Garbage & Refuse Bag (322842)
- 3M Glass Cleaner, 2L Bottle (1L)
- GENUINE JOE Small Mop Head, Orange, Blended, PK12, GJOSOR1BCT (GJOSOR1BCT)
- GENUINE JOE Blended Yarn Green Mophead, Yarn, Small (GJON16G1B)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20116 (GJO20116)
- GENUINE JOE Mop Handle, Slide On Connection, Yellow, Plastic (GJO80160)
- GENUINE JOE 1.25 in Mop Head, White (GJOMWH1BEA)
- GENUINE JOE Small Mop Head, Green, Blended, PK12, GJOSGR1BCT (GJOSGR1BCT)
- GENUINE JOE Large Mophead, Clamp On Connection, PK12, GJON24COTCT (GJON24COTCT)
- Genuine Joe Floor Mops, Buckets & Wringers